Zoro Homepage

Server Rack Enclosure, 150 lb cap.

  • Mfr # SRWF4U36

  • Zoro # G316556922


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Number of Vertical Rails
2
Overall Load Capacity
150 lb
Manufacturers Warranty Length
5 yr
Material
Steel
Product Type
Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF4U36
Zoro #
G316556922
UPC #
037332190628
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
8 in
Overall Width
25 5/8 in
Overall Height
43 in
Device Depth - Maximum
36 in

Details

Number of Vertical Rails
2
Overall Load Capacity
150 lb
Material
Steel
Product Type
Cabinet
Color
Black
Features
Rack Units
4
Item
Server Rack Enclosure
Finish
Powder Coated
Includes
(12) 12-24 Screws, (12) M6 Cup Washers, (12) M6 Screws, (2) Keys
Standards
EIA/ECA-310-E, RoHS
Includes Mounting Hardware
Yes

Description

Server Rack Enclosure, Product Type Cabinet, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.