Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Server Rack Enclosure, 150 lb cap.

  • Mfr # SRWF6U36

  • Zoro # G516556876


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Includes
(12) 12-24 Screws, (12) M6 Cup Washers, (12) M6 Screws, (2) Keys
Device Depth - Maximum
36 in
Rack Units
6
Features
Battery Packs and Switches, Convenient Ports with Removable Covers Allow Cable Routing Through Top and Bottom, Easy Enclosure and Equipment Installation, Keeps Important Equipment Secure, Maximum Load Capacity of 150 lbs. (68 kgs), Meets Payment Card Industry Standards, Organized and Out of the Way, Perfect for Network Wiring Closets, Provides Physical Equipment and Media Security Required for PCI DSS (Payment Card Industry Data Security Standard) Compliance, Rack Spaces Marked for Easy Reference, Rails Adjust Easily Unscrew them, Retail Locations, Saves Valuable Workspace, Ships Fully Assembled for Quick Installation, Slide them to Desired Depth, Tampering or Theft, Threaded Mounting Holes Support M6 or 12-24 Mounting, Top Panel and Reversible Front Door Lock Securely to Help Prevent Damage, UPS Systems, Vented Cabinet Keeps Equipment Cool, Wall-Mounting Holes Spaced 16 in Apart for Standard Wall Stud Placement
Overall Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF6U36
Zoro #
G516556876
UPC #
037332190642
Country of Origin
China

Dimensions

Device Depth - Maximum
36 in
Overall Depth
11 1/2 in
Overall Width
25 5/8 in
Overall Height
43 in
Manufacturers Warranty Length
5 yr

Details

Includes
(12) 12-24 Screws, (12) M6 Cup Washers, (12) M6 Screws, (2) Keys
Rack Units
6
Features
Battery Packs and Switches, Convenient Ports with Removable Covers Allow Cable Routing Through Top and Bottom, Easy Enclosure and Equipment Installation, Keeps Important Equipment Secure, Maximum Load Capacity of 150 lbs. (68 kgs), Meets Payment Card Industry Standards, Organized and Out of the Way, Perfect for Network Wiring Closets, Provides Physical Equipment and Media Security Required for PCI DSS (Payment Card Industry Data Security Standard) Compliance, Rack Spaces Marked for Easy Reference, Rails Adjust Easily Unscrew them, Retail Locations, Saves Valuable Workspace, Ships Fully Assembled for Quick Installation, Slide them to Desired Depth, Tampering or Theft, Threaded Mounting Holes Support M6 or 12-24 Mounting, Top Panel and Reversible Front Door Lock Securely to Help Prevent Damage, UPS Systems, Vented Cabinet Keeps Equipment Cool, Wall-Mounting Holes Spaced 16 in Apart for Standard Wall Stud Placement
Standards
EIA/ECA-310-E, RoHS
Color
Black
Includes Mounting Hardware
Yes
Product Type
Cabinet
Item
Server Rack Enclosure
Finish
Powder Coated
Material
Steel
Number of Vertical Rails
2
Overall Load Capacity
150 lb

Description

Server Rack Enclosure, Product Type Cabinet, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.