Zoro Homepage

Server Rack Enclosure, 200 lb cap.

  • Mfr # SRN4G6US

  • Zoro # G716556881


product price: $1,357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes Mounting Hardware
Yes
Overall Depth
30 in
Overall Width
24 in
Features
Easy Enclosure and Equipment Installation, Locks Securely to Help Prevent Theft, Damage and Tampering, Protects against Harsh Elements
NEMA Enclosure Rating
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G6US
Zoro #
G716556881
UPC #
037332277138
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
24 in
Overall Height
13 5/8 in
Device Depth - Maximum
28 in
Manufacturers Warranty Length
5 yr

Details

Includes Mounting Hardware
Yes
Features
Easy Enclosure and Equipment Installation, Locks Securely to Help Prevent Theft, Damage and Tampering, Protects against Harsh Elements
NEMA Enclosure Rating
4
Door Lock Type
Keyed
Number of Vertical Rails
4
Color
Gray
Rack Units
6
Material
Steel
Product Type
Rack Enclosure
Standards
CAN/CSA-C22.2 No. 286 (Canada), EIA/ECA-310-E, NEMA 4, REACH, RoHS, UL 508A
Finish
Powder Coated
Rear Access Type
Hinged
Includes
(2) Keys, (24) 10-32 Screws, (24) M6 Washers, (4) LDPE Sheet Metal Plugs, (4) M10 Foam Washers
Item
Server Rack Enclosure
Overall Load Capacity
200 lb

Description

Server Rack Enclosure, Product Type Rack Enclosure, Color Gray, Features Easy Enclosure and Equipment Installation, Locks Securely to Help Prevent Theft, Damage and Tampering, Protects against Harsh Elements, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 13 5/8 in, Overall Width 24 in, Overall Depth 30 in, Overall Load Capacity 200 lb, Rack Units 6, Includes (2) Keys, (24) 10-32 Screws, (24) M6 Washers, (4) LDPE Sheet Metal Plugs, (4) M10 Foam Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.