Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ServerRoomCoolingUnit, 88000BtuH, 1PK

  • Mfr # SRCOOLDXRW12

  • Zoro # G315356196


product price: $25,522.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Width
11 13/16 in
Watts
4,800 W
Includes
Hardware Kit, Outdoor Condenser, Side Discharge Panels/Adapters
Height
78 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLDXRW12
Zoro #
G315356196
UPC #
037332250674
Country of Origin
China

Dimensions

Width
11 13/16 in
Height
78 11/16 in
Depth
43 5/16 in
Rack Width
11 13/16 in

Details

Item
Server Room Cooling Unit
Voltage
208V AC
Watts
4,800 W
Includes
Hardware Kit, Outdoor Condenser, Side Discharge Panels/Adapters
Number of Speeds
Variable
Hz
60 Hz
Control Type
Touchscreen
Environmental Applications
Server Rooms
Standards
CAN/CSA-C22.2 No. 60335 (Canada), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, UL 60355
NEMA Plug Configuration - HVAC
L6-20P
Mobility
Wheels
Cooling Capacity
43,686 BtuH
Name
Air Conditioner Condensing Unit Valves
Includes Enclosure
Rack Included
Color
Black
For Use With
Rack Mount
Airflow
1,475 cfm
Rack Load Capacity - Stationary
3,000 lb
Rack Load Capacity - Rolling
2,250 lb
Remote Control Functions
HTTP(S), SMNP, SSH/Telnet
Product Type
Server Room Cooling Unit
Compressor Type
Rotary
Control Location
Built-In
Operation Mode - HVAC
Cooling Only
Compressor Technology
Variable Output (Inverter)
Sound Level
68 dBA
Includes Outdoor Condenser
Outdoor Condenser Included
Refrigerant Type
R-410A
Cooling Capacity - Maximum
88,000 BtuH
Drain Type
Built-In Condensate Pump, Condensate Drain
Power Source
Hardwired

Description

ServerRoomCoolingUnit,88000BtuH,1PK

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.