SFP+ Cable, 10Gbase, Copper, Black, 1m
Mfr # N280-01M-BK
Zoro # G5411537
product price: $44.75
/eaKey Features
Cable Type
SFP+
Color
Black
Cable Length
3.30 ft
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N280-01M-BK
Zoro #
G5411537
UPC #
037332178114
Country of Origin
China
Dimensions
Cable Length
3.30 ft
Details
Cable Type
SFP+
Color
Black
Item
SFP+ Cable,10Gbase,Copper,Black,1m
Product Type
Network Cable
Description
SFP+ Cable,10Gbase,Copper,Black,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.