Zoro Homepage

SFP+ Cable, 10Gbase, Copper, Black, 6m

  • Mfr # N280-06M-BK

  • Zoro # G5411467


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Cable Type
SFP+
Color
Black
Cable Length
19.70 ft
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N280-06M-BK
Zoro #
G5411467
UPC #
037332178183
Country of Origin
China

Dimensions

Cable Length
19.70 ft

Details

Cable Type
SFP+
Color
Black
Item
SFP+ Cable,10Gbase,Copper,Black,6m
Product Type
Network Cable

Description

SFP+ Cable,10Gbase,Copper,Black,6m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.