SFP TRANSCEIVER MM FIBER CISCO GLC-SX-MMD COMPATIBLE 1000BASE-SX 550M LC

  • Mfr # N286-01GSX-MDLC

  • Zoro # G514909575


product price:  $70.89
/ea

Key Features

Fiber Mode Supported
Multi-mode
Width
0.5 in
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N286-01GSX-MDLC
Zoro #
G514909575
UPC #
37332185488
Country of Origin
China

Dimensions

Width
0.5 in
Height
0.3 in
Depth
2.2 in

Details

Fiber Mode Supported
Multi-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Package Contents
Cisco Compatible 1000Base-SX SFP Transceiver with DDM, MMF, 850nm, 550M, LCQuick Start Guide
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Network Technology
1000Base-SX
Compatibility
Item
SFP (mini-GBIC) Module
Includes
Quick Start Guide
Application
Data Networking, Optical Network
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.