Zoro Homepage

SHORT-BODY RACKMOUNT CONSOLE

  • Mfr # B021-000-19-SH

  • Zoro # G216052869


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
SXGA
Keyboard
Yes
Number of PS/2 Ports
2
Number of VGA Ports
2
Screen Size
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B021-000-19-SH
Zoro #
G216052869
UPC #
37332143853
Country of Origin
China

Dimensions

Screen Size
19 in
Width
17.3 in
Height
1.8 in

Details

Screen Mode
SXGA
Keyboard
Yes
Number of PS/2 Ports
2
Number of VGA Ports
2
PS/2 Port
Yes
Package Contents
B021-000-19-SH Rack Mmount LCD, External AC Power Adapter, Console-to-KVM Switch Cable, Owner's Manual, Mounting Hardware
VGA
Yes
Display
LCD
Environmentally Friendly
Yes
Number of Computers Supported
1
Screen Resolution
1280 x 1024
Certifications & Standards
FCC Part 15 Class A, CE, EN 60950-1
Pointing Device Type
TouchPad
Item
LCD Rack Console
Device Type
LCD Rack Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.