
SHORT RISER PANELS SET OF 2
Mfr # SRCTMTR300SH
Zoro # G812130145
product price: $67.49
/eaKey Features
Width
12.1 in
Depth
1.6 in
Height
5.2 in
Environmentally Friendly
Yes
Device Supported
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCTMTR300SH
Zoro #
G812130145
UPC #
37332274205
Country of Origin
China
Dimensions
Width
12.1 in
Depth
1.6 in
Height
5.2 in
Details
Item
Riser Panel
Environmentally Friendly
Yes
Device Supported
Rack
Package Contents
Short Riser Panels For Hot/Cold Aisle Containment System, 2 x M6 x 16 Screws, 2 x M6 Hex Nuts, 4 x M6 x 12 Self-tapping Screws, 6 x M6 Washers, Installation Guide
Compatibility
Aisle Containment System
Color
Black
Product Line
SmartRack
Compatible With
Aisle Containment System
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.