Zoro Homepage

Single-Gang 1-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA

  • Mfr # N080-101

  • Zoro # G6772658


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Material
Polycarbonate
Environmentally Friendly
Yes
Mount Type
Wall Mount
Number of Gangs
1
Package Contents
1-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N080-101
Zoro #
G6772658
UPC #
037332218025
Country of Origin
United States

Details

Item
Single-Gang 1-Port Wallplate Keystone Ca
Material
Polycarbonate
Environmentally Friendly
Yes
Mount Type
Wall Mount
Number of Gangs
1
Package Contents
1-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Total Number of Sockets
1

Description

Single-Gang 1-Port Wallplate Keystone Ca

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.