
SINGLE-GANG 2-PORT WALL PLATE KEYSTONE CAT5/6 USB HDMI DPORT RCA
Mfr # N080-102
Zoro # G514897544
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Mount Type
Wall Mount
Number of Gangs
1
Total Number of Sockets
2
Package Contents
2-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N080-102
Zoro #
G514897544
UPC #
37332195548
Country of Origin
Taiwan, Province of China
Details
Mount Type
Wall Mount
Number of Gangs
1
Total Number of Sockets
2
Package Contents
2-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Item
Faceplate
Color
White
Standards
TAA Compliant
Material
Polycarbonate
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall Mount
Includes
2-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.