Zoro Homepage

Single-Gang 2-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA

  • Mfr # N080-102

  • Zoro # G6772746


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Polycarbonate
Mount Type
Wall Mount
Environmentally Friendly
Yes
Package Contents
2-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Total Number of Sockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N080-102
Zoro #
G6772746
UPC #
037332218063
Country of Origin
United States

Details

Item
Single-Gang 2-Port Wallplate Keystone Ca
Material
Polycarbonate
Mount Type
Wall Mount
Environmentally Friendly
Yes
Package Contents
2-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Total Number of Sockets
2
Number of Gangs
1

Description

Single-Gang 2-Port Wallplate Keystone Ca

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.