
Single-Gang 3-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA
Mfr # N080-103
Zoro # G6772694
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Polycarbonate
Number of Gangs
1
Package Contents
3-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Total Number of Sockets
3
Mount Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N080-103
Zoro #
G6772694
UPC #
037332218032
Country of Origin
United States
Details
Item
Single-Gang 3-Port Wallplate Keystone Ca
Material
Polycarbonate
Number of Gangs
1
Package Contents
3-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Total Number of Sockets
3
Mount Type
Wall Mount
Environmentally Friendly
Yes
Description
Single-Gang 3-Port Wallplate Keystone Ca
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.