
Single-Gang 5-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA
Mfr # N080-106
Zoro # G6772633
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Material
Polycarbonate
Mount Type
Wall Mount
Total Number of Sockets
6
Number of Gangs
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N080-106
Zoro #
G6772633
UPC #
037332178107
Country of Origin
China
Details
Item
Single-Gang 5-Port Wallplate Keystone Ca
Material
Polycarbonate
Mount Type
Wall Mount
Total Number of Sockets
6
Number of Gangs
1
Environmentally Friendly
Yes
Package Contents
6-Port Single-Gang Universal Keystone Wallplate, White, (2) Mounting screws
Description
Single-Gang 5-Port Wallplate Keystone Ca
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.