Zoro Homepage

SINGLE-GANG SURFACE MOUNTING BOX UK STYLE 86 X 86 X 47MM WHITE

  • Mfr # N042U-MB1

  • Zoro # G914909427


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Material
Acrylonitrile Butadiene Styrene (ABS), Plastic
Width
3.39 in
Depth
1.85 in
Height
3.39 in
Durability
Fire Resistant, Heat Resistant, Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N042U-MB1
Zoro #
G914909427
UPC #
37332269355
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.39 in
Depth
1.85 in
Height
3.39 in

Details

Item
Mounting Box
Material
Acrylonitrile Butadiene Styrene (ABS), Plastic
Durability
Fire Resistant, Heat Resistant, Impact Resistant
Compatibility
Tripp Lite FaceplatePlates: N042U-WK1-S, N042U-WK2-S, N042U-WK1-SA, N042U-WK2-SA, N042U-W01-ST, N042U-W02-ST, N042U-W01-S, N042U-W02-S, N042U-W04-S, N042U-WF1-1, N042U-WF1-6C
Package Contents
N042U-MB1 Single-Gang UK-Style Mounting Box, White, 2 x Mounting Screws
Features
Durable, Flame Retardant
Device Supported
VoIP Phone, Audio/Video Device, Faceplate, Home Theater
Environmentally Friendly
Yes
Application
Office, Surface, Home
Color
White
Standards
TAA Compliant
Compatible With
Tripp Lite FaceplatePlates: N042U-WK1-S, N042U-WK2-S, N042U-WK1-SA, N042U-WK2-SA, N042U-W01-ST, N042U-W02-ST, N042U-W01-S, N042U-W02-S, N042U-W04-S, N042U-WF1-1, N042U-WF1-6C
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.