Tripp Lite

Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC


product price: $404.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 1.2 kVA
  • Mounting Rack/Tower
  • Wattage 700 W
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Cord Length 6 ft
Depth 11 in
Width 17 in
Height 4 in
Primary UPS Height (mm) 89
UPS Power Module Dimensions (hwd, in.) 3.49 x 17.33 x 10.5
UPS Input Cord Length (ft.) 6
Rack Height 2U
Primary UPS Width (mm) 440
Minimum Required Rack Depth (inches) 13.5
Primary UPS Depth (mm) 267

Details

Item Smart UPS
UPS Type Line Interactive
Power Rating 1.2 kVA
Mounting Rack/Tower
Wattage 700 W
Input Voltage 120V AC
Output Voltage 115/120V AC
Backup Time (Half/Full Load) 12 min/4 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 8
Fax/Modem Line Protection Yes
Automatic Volts Regulation Yes
Standards CSA, FCC Part 15 Category B (EMI), NOM, UL 1778
Includes Mounting Hardware, Phone Cables
Ports DB9 Serial, USB (HID Enabled)
Special Features Battery Capacity and A Variety of Operating Conditions, Display Is Rotatable in Vertical or Horizontal Position, Hid-Compliant Sub Port Enables Integration With Built-In Power Management and Auto Shutdown Features of Windows and Mac Os X, LCD Display Indicates Input Voltage, Set of Phone/Network Protection Jacks Protects A Single Dialup/DSL Phone Line or Network Ethernet Connection, Supports Entry-Level PCs or Single VCR/DVR Components During Blackouts, Surge Suppression and Long-Lasting Battery, Voltage Regulation
Phase 1
Hz 60 Hz
Input Current 7 A
NEMA Receptacle Configuration 5-15R
Transfer Time 2 to 4 msec
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Display Type LCD
NEMA Plug Configuration 5-15p
Green Certification or Other Recognition Tested to UL1778 (USA)CSA (Canada)NOM (Mexico)Class B (EMI)FCC Part 68Industry Canada (US & Canada)
Capacity - Batteries 1200 VA/700 W
Housing Color Black
Operating Temp. Range 122°F (50°C)
Input Connection 6 ft Cord with NEMA 5-15P Plug
Battery Type Valve Regulated Lead Acid (VRLA)
Input Circuit Breakers 10A
Alarm Cancel Operation Press the MUTE/ENTER button during a power failure to silence the alarm; Once silenced, alarm will re-sound to indicate low-battery status
Low Voltage Transfer to Battery Power (Setpoint) 75
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Input Phase Single-Phase
Output AC Waveform (AC Mode) Sine wave
Included Mounting Accessory Description Included mounting brackets enable installation in 2 and 4 post racks, plus upright tower configurations; Set of 4 rubber-feet enable no-slip horizontal desktop placement
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Rated input current (Maximum Load) 7A
Output AC Waveform (Battery Mode) PWM sine wave
UPS AC Suppression Joule Rating 870
UPS Housing Material ABS
Communications Interface Contact closure; DB9 Serial; USB (HID enabled)
EMI / RFI AC Noise Suppression Yes
AC Mode BTU / Hr. (Full Load) 80
Output Receptacles (8) 5-15R
Overvoltage Correction Input voltages between 128 and 147 are reduced by 12%
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Nominal Voltage Details 115v nominal output in battery mode
High Voltage Transfer to Battery Power (Setpoint) 147
Individually Controllable Load Banks No
Severe Undervoltage Correction Input voltages between 75 and 92 are boosted by 30%
Nominal Input Voltage(s) Supported 120V AC
Output Voltage Regulation (Line Mode) -18%, +8%
UPS Dataline Suppression 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Recommended Electrical Service 15A 120V
Internal UPS Replacement Battery Cartridge IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMART1200LCD UPS has no battery replacement door, please contact a local electronics repair technician to source and install a matching replacement battery; If your SMART1200LCD UPS is equipped with a battery access door, please order Tripp Lite RBC1500 (quantity 1) replacement battery
AC Mode Efficiency Rating (100% Load) 0.97
UPS Certification Details UL1778: 2014 R8.15 5TH EDITION; CSA-C22.2 NO. 107.3-14 3RD EDITION; FCC Part 68 Certification Number 5WSWP00B001; Industry Canada Certification Number 3449-001, REN: 0.1
DC System Voltage (VDC) 24
Expandable Runtime No
Audible Alarm Audible alarm indicates power-failure and low-battery status; Alarm can be disabled entirely via front panel LCD interface (see manual)
Output kVA Capacity (kVA) 1.2
Storage Temperature Range +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
UPS Input Connection Type 5-15P; Right-Angled
Output Volt Amp Capacity (VA) 1200
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
Switches ON/OFF/MODE button provides UPS on/off power control (long-press) and advances the LCD screen display (short tap); MUTE/ENTER button provides temporary alarm cancel, plus selection and confirmation of on-screen configuration options
UPS Dataline Suppression Details 168 joules; Compatible with POE applications
Frequency Compatibility 60 Hz
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
Communications Cable USB and DB9 Serial cabling included
LED Indicators Front panel LCD display
Primary Form Factor Rackmount
UPS AC Suppression Response Time Instantaneous
Output Watt Capacity (Watts) 700
Output Voltage Regulation (Battery Mode) +/- 5%
Network Monitoring Port Description Supports detailed monitoring of UPS and site power conditions; DB9 provides contact-closure notification of AC Present (pins 1,9 connected) and AC Fail (pins 1,8 connected)
Undervoltage Correction Input voltages between 92 and 107 are boosted by 14%
Battery Recharge Rate (Included Batteries) Less than 4.5 hours from 10% to 90%
Installation Form Factors Supported with Included Accessories 2 post 19 inch rackmount; 4 post 19 inch rackmount; Tower
Front Panel LCD Display Backlighted LCD screen offers detailed UPS status information, configuration options and Error message reporting; STATUS INFORMATION includes Input Voltage, Output Voltage, Estimated Runtime (minutes), Output Load Percentage, Output Load Wattage, Battery Charge Percentage, Graphical 5-Bar Battery Charge Level and UPS Operating Mode Display / CONFIGURATION OPTIONS include Power Sensitivity, LCD Status Information Scrolling, Alarm Disable, LCD Brightness and Self Test / REPORTED ERROR MESSAGES include Replace-Battery and Overload conditions; LCD Screen rotates for vertical or horizontal UPS placement
Relative Humidity Up to 95%, non-condensing
UPS Certifications Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Product Color Black
Thermal Dissipation 71.42 W
USB Yes
Product Line SmartPro
Circuit Breaker Yes
Additional Information Switches: Includes 2 front panel switches one main on/off power switch and one dual-function "alarm cancel"/"self test" button, WatchDog compatibility: Yes, compatible with Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application / OS or hard power off/on reboot of connected equipment - ideal for unattended kiosk applications, Low voltage transfer to battery power: Switches to battery power as line voltage decreases to 75V or less, switches back to AC mode as line voltage increases to 79V or higher, High voltage transfer to battery power: Switches to battery mode as line voltage increases to 147V or higher, switches back to AC mode as line voltage decreases to 143V or lower, Cold Start: Yes, inverter can be "cold started" to enable temporary AC output during a power failure, Typical Applications: Entry-level PCs, networked workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems. Ideal for sensitive electronic applications in areas where brownout conditions are common, Internal UPS circuits support entry-level PCs or individual VCR/DVR components during power failures, Prevents data loss, viewing interruptions, lost recordings and loss of component programming, Automatic voltage regulation (AVR) circuits regulate brownouts and overvoltages from 75V to 147V back to usable levels without using battery power, HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows, Mac OS X and Linux, Display is rotatable for easy viewing whether UPS is in vertical or horizontal position., Cabinet adapts to tower or rackmount shelf format
Form Factor Tower
Load Capacity 1200 VA/700 W
Plug/Connector Type NEMA 5-15P
Status Indicators Front panel LCD screen with blue backlight offers: Continuous input line voltage data, Line power, Battery power, Battery charge level, Voltage regulation operation
Certifications & Standards Tested to UL1778 (USA), CSA (Canada), NOM (Mexico), Class B (EMI), FCC Part 68, Industry Canada (US & Canada)
Typical Battery Recharge Time 8 Hour
Package Contents SmartPro 1200 VA Rack-mountable Tower Digital UPS, SMART1200LCD Digital UPS, USB, DB9 and phone cabling, Mounting hardware, Manual with warranty information
Dataline Protection RJ-45
Receptacle Detail 8 x NEMA 5-15R
Product Name SmartPro 1200 VA Rack-mountable Tower Digital UPS
Serial Port Yes
Battery Life 6 Year
Surge Energy Rating 870 J
Waveform Type Pulse-width Modulated Sine Wave
Maximum Operating Temperature 122°F (50°C)
Package Includes SMART1200LCD UPS;USB cable;DB9 serial cable;Telephone cable;Mounting hardware;Owner's Manual
Power Factor 0.6
Output Capacity (Watts) 700
Product Certifications CSA (Canada); NOM (Mexico); UL 1778
UPS Applications Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Battery Replacement Description IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMART1200LCD UPS has no battery replacement door, please contact a local electronics repair technician to source and install a matching replacement battery; If your SMART1200LCD UPS is equipped with a battery access door, please order Tripp Lite RBC1500 (quantity 1) replacement battery
Output Capacity (VA) 1200
Product Compliance FCC Part 15 Class B (USA)
Audible Noise 2000
Operating Elevation (ft.) 6562
High Availability UPS Features Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection

Description

Smart UPS, Line Interactive, Power Rating 1.2 kVA, Wattage 700 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 12 min/4 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 17 in, Depth 11 in, Height 4 in, Cord Length 6 ft, Display Type LCD, 60 Hz Hz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.