Zoro Homepage
This item is Discontinued.
Tripp Lite Smart UPS, 1.5kVA, Line Interactive, Out: 120VAC In: 120VAC SMART1500XLTAA

Smart UPS, 1.5kVA, Line Interactive, Out: 120VAC In: 120VAC (Discontinued)

  • Mfr # SMART1500XLTAA
  • Zoro # G7458376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500XLTAA
Zoro #
G7458376
UPC #
037332152701
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.8 in
Width
7.5 in
Cord Length
6 ft
Depth
9.5 in

Description

Smart UPS, Line Interactive, Power Rating 1.50kVA, Wattage 980.0W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 20 min/7 min, Mounting Tower/Wall, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 7.5 in, Depth 9.5 in, Height 12.8 in, Cord Length 6 ft, Display Type LED, 60 Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.