CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RoHS, UL1778
Special Features
AC And Dialup/DSL Modem Line Surge Suppression
Includes
PowerAlert Software, USB and Telephone Interconnection Cables
Transfer Time
2 to 4 msec
NEMA Receptacle Configuration
(6) 5-15R
Footnotes
4,6
Voltage
120
Housing Color
Black
Battery Type
Sealed Lead Acid (SLA)
Operating Temp. Range
122°F (50°C)
Capacity - Batteries
550 VA/300 W
Input Connection
6 ft Cord with NEMA 5-15P Plug
Housing Material
PVC
AC Mode BTU / Hr. (Full Load)
68
Nominal Input Voltage(s) Supported
120V AC
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Full Load Runtime (min.)
4.6 min. (300w)
Battery Access
Battery access door
Expandable Runtime
No
Output Volt Amp Capacity (VA)
550
Output Watt Capacity (Watts)
300
Half Load Runtime (min.)
14.8 min. (150w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Output Voltage Regulation (Battery Mode)
+/- 5%
Output AC Waveform (Battery Mode)
PWM sine wave
AC Economy Mode Efficiency Rating (100% Load)
0.94
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
EMI / RFI AC Noise Suppression
Yes
Individually Controllable Load Banks
No
Internal UPS Replacement Battery Cartridge
RBC51
DC System Voltage (VDC)
12
Communications Cable
USB interface cable included
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Undervoltage Correction
Input voltages between 89 and 104 are boosted by 14%
High Availability UPS Features
Hot swappable batteries
High Voltage Transfer to Battery Power (Setpoint)
139
Low Voltage Transfer to Battery Power (Setpoint)
89
Communications Interface
USB (HID enabled)
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Input Phase
Single-Phase
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Battery Recharge Rate (Included Batteries)
Less than 4.2 hours from 10% to 90%
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
UPS AC Suppression Response Time
Instantaneous
Relative Humidity
0 to 95%, non-condensing
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
UPS AC Suppression Joule Rating
480
Recommended Electrical Service
15A 120V
Primary Form Factor
Tower
Rated input current (Maximum Load)
10A
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Installation Form Factors Supported with Included Accessories
Tower
Load Capacity
550 VA/300 W
Typical Battery Recharge Time
4 Hour
Protection Type
Surge
Additional Information
SMART550USB line interactive UPS system offers voltage regulation and battery support, plus complete AC and dialup/DSL modem line surge suppression, Supports entry level PC systems for up to 30 minutes during power failures to enable a safe system shutdown, Supports a max load of 550VA/300 watts for 5 minutes and a half load of 275VA/150 watts for 17 minutes, Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 83 volts without using battery power, Attractive stealth black tower configuration, Includes 3 battery supported outlets, plus 3 additional surge suppression-only outlets, 6 foot AC line cord (all NEMA 5-15), USB port enables unattended shutdown without data loss during extended power failures, includes USB cable, PowerAlert software available via free download from www.tripplite.com, Built-in RJ11 phone suppression jacks protect modem, fax machine or other peripheral with a dialup or DSL line phone connection, Built-in audible alarm and 4 front panel LEDs indicate UPS system and line power status, 550VA / 300 watt power handling ability supports a variety of computer, internetworking, telecom and consumer electronics equipment, Supports battery replacement via built-in access panel, Compatible with 120V / 60Hz applications for USA, Canada, Mexico and more, 2 year manufacturers warranty, $200,000 Connected Equipment Insurance (USA & Canada Only)
USB
Yes
Waveform Type
Pulse-width Modulated Sine Wave
Alarm
On Battery
Dataline Protection
RJ-11
Software Included
PowerAlert Software
Form Factor
Tower
Maximum Operating Temperature
122°F (50°C)
Battery Chemistry
Valve Regulated Lead Acid
Assembly Required
No
Surge Energy Rating
480 J
Package Contents
SMART550USB UPS System, USB and Telephone interconnection cables, Instruction manual with warranty information
Status Indicators
4 LEDs indicate performance conditions: GREEN "online" / GREEN "voltage regulation enabled" / RED "on battery" / YELLOW "battery low/replace"
Battery Life
6 Year
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (VA)
550
UPS Applications
Home/Office Desktop; Retail/Point of Sale; Hospitality
Smart UPS, Line Interactive, Power Rating 550 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 15 min/4 min, Mounting Tower/Wall, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 6 in, Depth 7 in, Height 5 in, Cord Length 6 ft