UPS Type
Line Interactive
Output Voltage
110 V, 115 V, 120 V
Backup Time (Half/Full Load)
9 min/3 min
Outlet Type
(4) Surge, (4) UPS/Surge
Medical Grade
Not Medical Grade Approved
Transfer Time
2 to 4 msec
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, Trade Agreements Act (TAA), UL 1778
Output Voltage - UPS Systems
115V AC, 120V AC
VA Rating - UPS Systems
1.0 kVA
Mounting - UPS Systems
Desktop
NEMA Plug Configuration
5-15p
NEMA Receptacle Configuration
5-15R
Fax/Modem Line Protection
Yes
Includes
Smart1000LCDTAA TAA-Compliant Smartpro LCD 120V 1000VA/500W Line-Interactive UPS, Telephone Cord, USB Cable
Input Voltage - UPS Systems
120V AC
Outlet Type - UPS Systems
(4) Surge, (4) UPS/Surge
Special Features
AVR Corrects Brownouts and Overvoltages, LCD Display Indicates Input Voltage, Battery Capacity And A Variety Of Operating Conditions, Full Load Efficiency Rating Of 98%, Poweralert Software
Watts - UPS Systems
500.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Automatic Volts Regulation
Yes
Green Certification or Other Recognition
UL 1778CSAFCC Part 15 Category B (EMI)TAA, RoHS
Backup/Run Time (Full Load)
3 Minute/9 Minute
Capacity - Batteries
1000 VA/500 W
Input Connection
6 ft Cord with NEMA 5-15P Plug
Battery Type
Valve Regulated Lead Acid (VRLA)
UPS AC Suppression Joule Rating
480
Half Load Runtime (min.)
10 min. (250w)
AC Mode Efficiency Rating (100% Load)
0.97
Nominal Input Voltage(s) Supported
120V AC
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI); TAA Compliant
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Installation Form Factors Supported with Included Accessories
Tower
Output Voltage Regulation (Battery Mode)
+/- 5%
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Communications Interface
USB (HID enabled)
Primary Form Factor
Tower
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Relative Humidity
0 to 95%, non-condensing
Undervoltage Correction
Input voltages between 89 and 104 are boosted by 14%
UPS Input Connection Type
5-15P; Right-Angled
UPS AC Suppression Response Time
Instantaneous
Output Receptacles
(8) 5-15R
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Individually Controllable Load Banks
No
Output Volt Amp Capacity (VA)
1000
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; dimmer switch controls LCD brightness
AC Mode BTU / Hr. (Full Load)
61
Rated input current (Maximum Load)
12A
Nominal Output Voltage(s) Supported
110V; 115V; 120V
LED Indicators
Front panel LCD display
Communications Cable
USB cable included
High Voltage Transfer to Battery Power (Setpoint)
139
Battery Mode BTU / Hr. (Full Load)
510
Low Voltage Transfer to Battery Power (Setpoint)
89
Output Watt Capacity (Watts)
500
UPS Output Receptacles (Surge Suppression Only)
4 UPS outlets, 4 surge-only outlets
Output AC Waveform (Battery Mode)
PWM sine wave
Recommended Electrical Service
15A 120V
Front Panel LCD Display
Backlighted LCD screen indicates input voltage, 5-bar battery charge level, overload, AVR, on battery and replace battery status; LCD screen rotates for rack/tower viewing
Output AC Waveform (AC Mode)
Sine wave
PowerAlert Software
For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
Battery Recharge Rate (Included Batteries)
Less than 16 hours from 10% to 90%
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Audible Alarm
Audible alarm indicates power-failure and low-battery status; alarm can be disabled using PowerAlert software
EMI / RFI AC Noise Suppression
Yes
Frequency Compatibility
60 Hz
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); Coax jacks (1 set)
Full Load Runtime (min.)
3 min. (500w)
Output kVA Capacity (kVA)
1
DC System Voltage (VDC)
12
Nominal Voltage Details
115v nominal output in battery mode
Dataline Protection
RJ-11
Typical Battery Recharge Time
20 Hour
Product Name
SMART1000LCDTAA 1000 VA Tower UPS TAA Compliant
Certifications & Standards
UL 1778, CSA, FCC Part 15 Category B (EMI), TAA
Package Contents
SmartPro SMART1000LCDTAA 1000 VA Tower UPS TAA Compliant, USB Cable, Phone Cable, Manual with Warranty Information
Plug/Connector Type
NEMA 5-15P
Load Capacity
1000 VA/500 W
Product Type
Line-interactive UPS
Backup/Run Time (Half Load)
9 Minute
Receptacle Detail
4 x NEMA 5-15R
Output Capacity (VA)
1000
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
510
Runtime Half Load (min.)
10 min. (250W)
Product Compliance
FCC Part 15 Class B (USA); Trade Agreements Act (TAA)
Package Includes
SMART1000LCDTAA TAA-Compliant SmartPro LCD 120V 1000VA/500W Line-Interactive UPS;USB cable;Telephone cord;Owner's Manual
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
UPS Applications
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network
Runtime Full Load (min.)
3 min. (500W)
High Availability UPS Features
Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection
Output Capacity (Watts)
500
Power Rating - Real
500 W
Receptacle Configuration
5-15R
Power Rating - Apparent
1 kVA
Visible Indicator Light Conditions
Voltage Regulation, Overload, Replace Battery
Includes Battery
Battery Included
Input Current - Maximum
12 A
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Maximum
104 Degrees F
Run Time - Half Load
10 min
Number of Outlets - UPS
4
Transfer Time - Maximum
4 msec
Output Ports Included
USB
Manufacturer Warranty
3 yr
Transfer Time - Minimum
3 msec
Surge Suppression Rating
480 J
Data Line Protection
Includes Data Line Surge Protection
Battery Chemistry
Valve Regulated Lead Acid
Audible Alarm Conditions
Low Battery, Power Outage
Number of Outlets - Surge Only
4
Operating Temperature - Minimum
32 Degrees F
Run Time - Full Load
3 min
Battery Recharge Time
16 hr