Zoro Homepage
This item is Discontinued.
Tripp Lite Smart UPS, 750VA, Line Interactive, Out: 115/120VAC In: 120VAC SMART750USBTAA

Smart UPS, 750VA, Line Interactive, Out: 115/120VAC In: 120VAC (Discontinued)

  • Mfr # SMART750USBTAA
  • Zoro # G4466086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750USBTAA
Zoro #
G4466086
UPC #
037332153265
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Height
11 in
Depth
8 in
Width
5 in

Description

Smart UPS, Line Interactive, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11 min/3 min, Mounting Desktop, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.