Includes 3U UPS/power module, 3U transformer module with bypass switch and 3U battery pack; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with hardwire PDU installed
Primary UPS Depth (mm)
656
Rack Height
9U
Primary UPS Width (mm)
445
UPS Power Module Dimensions (hwd, in.)
5.14 x 17.5 x 25.82
Maximum Device Depth (in.)
32.5
Minimum Required Rack Depth (inches)
33
Stepdown Transformer Dimensions (hwd / in.)
5.25 x 17.5 x 26
Primary UPS Height (mm)
131
Overall Depth
25.83 in
Details
Item
Smart UPS
UPS Type
Online/Double Conversion
Power Rating
10 kVA
Mounting
Rack/Tower
Wattage
8 kW
Input Voltage
208/240V AC
Output Voltage
120/208/240V AC
Backup Time (Half/Full Load)
12.5 min/4.3 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Footnotes
1,2,3,12
Output Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Standards
CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, NOM (Mexico), RoHS, UL1778
NEMA Plug Configuration
Hardwire
Includes
(4) Post Compatible Rack Rail Kit (3 Sets), BP240V10RT3U External Battery Pack, SU10KXFMRRT3U Step Down Transformer with Manual Bypass Switch, Tower Stands for Upright Tower Configuration, USB, DB9 and EPO Cables
Hz
50/60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ports
Contact Closure, DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
Fax/Modem Line Protection
No
Input Current
54 A
Automatic Volts Regulation
Yes
Outlet Type - UPS Systems
Hardwired
Phase
Single
Watts - UPS Systems
8.0 kW
Special Features
True Online Protection with Pure Sine Wave Output, Use in Economy Mode to Save Operating Costs, Extended Runtime Option with BP240V10RT3U, Hot-Swappable Feature Lets Users Replace/Repair UPS without Powering Down Connected Equipment,
Input Voltage - UPS Systems
208V AC, 240V AC
Watts
8kW
NEMA Receptacle Configuration
No Configuration
Transfer Time
0 msec
Mounting - UPS Systems
Rack/Tower
VA Rating - UPS Systems
10.0 kVA
Display Type
LCD
Voltage
120/208-240
Input Connection
Hardwired
Housing Material
Steel
EMI / RFI AC Noise Suppression
Yes
AC Economy Mode BTU / Hr. (Full Load)
1280
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
High Voltage Transfer to Battery Power (Setpoint)
300V
Output Volt Amp Capacity (VA)
10000
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Rated input current (Maximum Load)
54A (208V), 46.8A (240V)
Output Voltage Regulation (Battery Mode)
+/- 2%
Output kW Capacity (kW)
9
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
UPS Input Connection Description
3 wire single phase input (L1, L2, G)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; Bundled transformer module includes bypass switch to enable hot-swap UPS power module replacement
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Output AC Waveform (Battery Mode)
Pure Sine wave
Alarm Cancel Operation
Alarm cancel switch
AC Mode BTU / Hr. (Full Load)
3415
Included Mounting Accessory Description
3 sets of adjustable 4 post rack rails included; 2-9USTAND tower kit included
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Primary Form Factor
Rackmount
Full Load Runtime (min.)
4.3 min. (9000w)
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Cooling Method
Fan
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
External Battery Pack Compatibility
BP240V10RT3U; BP240V787C-1PH
Communications Cable
USB, DB9 serial and EPO cables included
Half Load Runtime (min.)
12.5 min. (4500w)
DC System Voltage (VDC)
240
Output Receptacles
Hardwire
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Output kVA Capacity (kVA)
10
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Economy Mode Operation
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating); Output frequency regulation +/- 0.05Hz (free running)
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Crest Factor
0.125694444444444
UPS AC Suppression Response Time
Instantaneous
Individually Controllable Load Banks
No
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Battery Mode BTU / Hr. (Full Load)
4593
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Audible Noise
60 dBA at front side 1 meter
AC Economy Mode Efficiency Rating (100% Load)
0.96
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
UPS Input Connection Type
Hardwire
Overvoltage Correction
Corrects overvoltages up to 300V
UPS Housing Material
Steel
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Low Voltage Transfer to Battery Power (Setpoint)
100V
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Relative Humidity
0 to 95%, non-condensing
Output Voltage Regulation (Line Mode)
+/- 2%
Nominal Voltage Details
Voltage selection via front panel LCD interface
Output Watt Capacity (Watts)
9000
Input Phase
Single-Phase
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
UPS AC Suppression Joule Rating
2565
Nominal Input Voltage(s) Supported
208V AC; 240V AC
Expandable Runtime
Yes
AC Mode Efficiency Rating (100% Load)
0.91
Operating Elevation (m)
0-3000 m
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Power Factor
0.9
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD)
Output AC Waveform (AC Mode)
Pure Sine wave
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Typical Battery Recharge Time
4 Hour
Alarm
On Battery, Overload, UPS Fault, Low Battery, Remote Shutdown
Hot Swappable
Yes
Battery Life
6 Year
Backup/Run Time (Full Load)
4.30 Minute
Additional Information
True on-line, double conversion UPS provides pure, sine wave AC output at all times, Maintains continuous operation through blackouts, voltage fluctuations and surges with zero transfer time, Removes harmonic distortion, electrical impulses, frequency variations and other hard to solve power problems, 10,000VA / 9000 watt power capacity with hardwire input / output connections, Accepts input voltages between 156 and 276, regulating output within 2% of selectable 200/208/220/230/240V and 120V AC output, Standard included 3U battery pack provides 20 minutes runtime at half load (5000VA) and 8 minutes runtime at full load (10,000VA), Expandable runtime with multiple external battery packs (part# BP240V10RT3U), Innovative design makes unit adaptable for rackmount, tower, or stacking applications, In rack configuration, power module, step-down transformer and battery pack occupy only 3 rack spaces each (9U) total, 2 DB9 serial ports for network interface; SNMP compatible, Slot for optional SNMP/web card (part# SNMPWEBCARD), PowerAlert unattended shutdown software and 6 ft. network cable included, $250,000 Ultimate Lifetime connected equipment insurance, 2 year manufacturer's product warranty, Diagnostic LEDs, Mounting hardware included with each 3U module for 4 post rackmount installation, 2 post telecom rack compatible with separate purchase 2POSTRMKIT accessory (3 required)
Battery Chemistry
Valve Regulated Lead Acid
Product Line
SmartOnline
Status Indicators
6 LED DISPLAY: line power, bypass, inverter, charger, output AC and battery operation SELECTABLE LCD DISPLAY: input/output voltage, Hz, battery voltage and charge level and detailed warnings regarding all major UPS functions
Maximum Operating Temperature
104°F (40°C)
Plug/Connector Type
Hardwired
Emergency Power OFF
Yes
Waveform Type
Sine Wave
Package Contents
SmartOnline SU10KRT3U UPS, SU10KRT3U UPS System (power module, hardwire PDU, step-down transformer module and battery pack), PowerAlert Software and cabling, Mounting hardware for 4 post rackmount enclosures/tower stands, Instruction manual with warranty information
Total Number of Expansion Slots
1
Network Management
SNMP Manageable
Product Type
Double Conversion Online UPS
Certifications & Standards
UL1778 (USA), cUL (Canada), CE (Europe), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications
Backup/Run Time (Half Load)
12.50 Minute
Product Name
SmartOnline SU10KRT3U UPS
Load Capacity
10000 VA/9000 W
Power Rating - Apparent
10 kVA
Number of Outlets - UPS
0
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
Operating Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Run Time - Half Load
12.5 min
Output Ports Included
DB9 Serial, EPO, USB
Transfer Time - Maximum
0 msec
Battery Recharge Time
6 hr
Manufacturer Warranty
2 yr
Run Time - Full Load
4.3 min
Operating Temperature - Maximum
104 Degrees F
External Battery Compatible
External Battery Pack Compatible
Includes Battery
Battery Included
Plug Configuration
Hardwired
Number of Outlets - Surge Only
0
Receptacle Configuration
Hardwired
Surge Suppression Rating
2,565 J
Input Current - Maximum
54 A
Power Rating - Real
9 kW
Description
Smart UPS, Online Double Conversion, Power Rating 10 kVA, Wattage 8 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 12.5 min/4.3 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Hardwire, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 26 in