Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Minimum Required Rack Depth (inches)
40
UPS Power Module Dimensions (hwd, in.)
7 x 17.5 x 27.8
Unit Dimension Details
Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
(4) Post Rackmount Installation Brackets, BP192V18-4U External Battery Pack, SUPDMB16K Detachable PDU with Manual Bypass Switch
Watts - UPS Systems
11.2 kW
Footnotes
1,3,4,12,20
Automatic Volts Regulation
Yes
Special Features
Extended Runtime Option with BP192V18-4U, Hot-swappable feature lets user replace/ repair UPS without powering down connected equipment, True Online Protection with Pure Sine Wave Output, Use in Economy-Mode Saves Operating Costs,
Transfer Time
0 msec
Voltage
120/208-240
Capacity - Batteries
16 kVA
Backup/Run Time (Full Load)
5 Minute/12 Minute
Input Connection
Hardwired
Battery Type
Valve Regulated Lead Acid (VRLA)
Housing Material
Steel
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
Included Mounting Accessory Description
2 sets of adjustable 4 post rack rails included
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Individually Controllable Load Banks
No
Expandable Runtime
Yes
Network Monitoring Port Description
RS232 and contact closure communications are supported on one DB9 port
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
UPS Input Connection Description
4 wire split-phase input (L1, L2, N, G)
Alarm Cancel Operation
Alarm cancel switch
Communications Interface
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
Relative Humidity
0 to 95%, non-condensing
Low Voltage Transfer to Battery Power (Setpoint)
65V (L1-N:L2-N)
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Full Load Runtime (min.)
5 min. (11,200w)
Output AC Waveform (AC Mode)
Pure Sine wave
EMI / RFI AC Noise Suppression
Yes
Primary Form Factor
Rackmount
Output Voltage Regulation (Battery Mode)
+/- 3%
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Battery Mode BTU / Hr. (Full Load)
4248
Crest Factor
0.125694444444444
Input Phase
Single-Phase
AC Economy Mode Efficiency Rating (100% Load)
0.94
Output kVA Capacity (kVA)
16
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Output kW Capacity (kW)
11.2
Output Voltage Regulation (Line Mode)
+/- 3%
UPS AC Suppression Response Time
Instantaneous
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Rated input current (Maximum Load)
68A
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Output Volt Amp Capacity (VA)
16000
AC Mode BTU / Hr. (Full Load)
5717
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries; Hot swappable UPS power module; Manual bypass switch
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Output AC Waveform (Battery Mode)
Pure Sine wave
Undervoltage Correction
Corrects undervoltages to 65V (measured L1-N : L2-N)
Output Watt Capacity (Watts)
11200
Output Receptacle Details
Supports North American 208/120V or 240/120V split-phase hardwire output (L1, L2, N, G)
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
Power Factor
0.7
Output Capacity Details
16,000VA, 11,200W (240V) / 13,860VA, 11,200W (208V); Supports up to 105% load continuously in double conversion mode, 106 to 125% for 3 minutes, 126 to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support equipment directly from mains power; Double conversion mode is automatically restored as the overload is cleared
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats
UPS AC Suppression Joule Rating
3620
Transfer Time (Economy Mode)
2 milliseconds typical in optional economy mode
UPS Input Connection Type
Hardwire
Operating Elevation (m)
0-3000 m
Output Circuit Breakers
20A branch rated double pole breakers (x3) protect 2 C19 and 1 5-15/20R outlets each, 30A branch rated double pole breakers (x2) protect 1 L6-30R outlet each, 20A single pole breakers (x2) protect one 5-15/20R outlet each
Nominal Voltage Details
240/120V or 208/120V split phase output
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Output Receptacles
(5) 5-15/20R; (2) L6-30R; (6) C19; Hardwire
Frequency Compatibility
60 Hz
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
External Battery Pack Compatibility
BP192V18-4U
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Cooling Method
Fan
Voltage Regulation Description
+/-3% output voltage regulation in online, double-conversion mode
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
AC Economy Mode BTU / Hr. (Full Load)
2438
Overvoltage Correction
Corrects overvoltages to 140 (measured L1-N : L2-N)
Emergency Power OFF
Yes
Package Contents
SmartOnline SU16000RT4U 16kVA Tower/Rack-mountable UPS, 16kVA/16,000 VA UPS power module in 4U rackmount housing, Detachable hardwire input/output and output receptacle PDU, External 4U battery pack, 4 post rackmount installation brackets
Receptacle Detail
5 x NEMA 5-15/20R, 2 x NEMA L6-30R, 6 x IEC 320-C19
SU16000RT4UPM UPS Power Module;BP192V18-4U External battery pack;SUPDMB16K Detachable PDU with manual bypass switch;4 post rackmount installation brackets
Runtime Half Load (min.)
12 min. (5600w)
Output Capacity (Watts)
11200
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
4248
UPS Applications
Mission Critical Applications
Output Capacity (VA)
16000
Runtime Full Load (min.)
5 min. (11,200w)
Number of Outlets - Surge Only
13
Receptacle Configuration
5-20R, C19, Hardwired, L6-30R
Run Time - Full Load
5 min
Plug Configuration
Hardwired
Run Time - Half Load
12 min
Manufacturer Warranty
2 yr
External Battery Pack Part Number
BP192V18-4U
Transfer Time - Maximum
0 msec
Battery Chemistry
Valve Regulated Lead Acid
Input Current - Maximum
68 A
Power Rating - Apparent
16 kVA
Includes Battery
Battery Included
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Battery Recharge Time
6 hr
Power Rating - Real
11.2 kW
Frequency
60 Hz
Number of Outlets - UPS
13
External Battery Compatible
External Battery Pack Compatible
Output Ports Included
DB9 Serial, EPO, USB
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Surge Suppression Rating
3,620 J
Description
Smart UPS, Online Double Conversion, Power Rating 16 kVA, Wattage 11.2 kW, Input Voltage 120V AC, 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 12 min/5 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 13, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration (2) L6-30R, (5) 5-15/20R, (6) C19, Hardwire, NEMA Plug Configuration Hardwire, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec