This item is Discontinued.

Tripp Lite Smart UPS, 5kVA, On-Line/Double Conversion, Out: 120/208/240VAC In: 120/208/240VAC SU5000RT4U

Smart UPS, 5kVA, On-Line/Double Conversion, Out: 120/208/240VAC In: 120/208/240VAC (Discontinued)

  • Mfr # SU5000RT4U
  • Zoro # G2228409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU5000RT4U
Zoro #
G2228409
UPC #
037332126481
Country of Origin
China

Dimensions

Width
18 in
Cord Length
10 ft
Depth
31 in
Height
7 in

Details

Item
Smart UPS
UPS Type
On-Line/Double Conversion
Power Rating
5kVA
Mounting
Rack/Tower
Wattage
3.8 kW
Input Voltage
120/208/240VAC
Output Voltage
120/208/240VAC
Backup Time (Half/Full Load)
14 min/6 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
12
Includes
DB9 and EPO Cables, Rack Mount Installation Kit for 4 Post Rack Enclosures, USB
Fax/Modem Line Protection
No
Input Current
21 A
Standards
CSA, FCC Part 15 Category A, NOM, UL 1778
NEMA Receptacle Configuration
5-20R, L6-20R, L6-30R
Phase
1
Outlet Type - UPS Systems
UPS/Surge
Footnotes
1,3,4,10,12
Output Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Input Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Watts
3.8kW
Automatic Volts Regulation
Yes
Special Features
True Online Protection with Pure Sine Wave Output, Use in Economy Mode to Save Operating Costs, Extended Runtime Option with BP192V557C-1PH, BP192V787C-1PH, BP192V1037C-1PH, BP192V1407C-1PH, Hot-Swappable Feature Lets Users Replace/Repair UPS without Powering Down Connected Equipment,
NEMA Plug Configuration
L14-30P
Watts - UPS Systems
3.8 kW
Ports
Contact Closure, DB9 Serial, EPO, RS232, SNMP/Web Slot, USB (HID Enabled)
Hz
60 Hz
Mounting - UPS Systems
Rack/Tower
Display Type
LCD/LED
VA Rating - UPS Systems
5.0 kVA
Transfer Time
0 msec
Green Certification or Other Recognition
Tested to UL1778 (USA)CSA (Canada)FCC Class A (Emissions)
Voltage
120/208-240
Capacity - Batteries
5000 VA/3800 W
Backup/Run Time (Full Load)
8 Minute/22 Minute
Input Connection
10 ft Cord with NEMA L14-30P Plug

Description

Smart UPS, On-Line/Double Conversion, Power Rating 5 kVA, Wattage 3.8 kW, Input Voltage 120V AC, 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 14 min/6 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration 5-20R, L6-20R, L6-30R, NEMA Plug Configuration L14-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 31 in, Height 7 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.