Zoro Homepage

SMARTRACK 10U LOW-PROFILE SWITCH-DEPTH WALL-MOUNT SMALL RACK ENCLOSURE - RACK -

  • Mfr # SRW10USG

  • Zoro # G914909809


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Width
23.6 in
Depth
21.6 in
Height
21.6 in
Rack Height
10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW10USG
Zoro #
G914909809
UPC #
37332187345
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.6 in
Height
21.6 in
Rack Height
10U

Details

Item
Rack Cabinet
Material
Plexiglass
Static/Stationary Weight Capacity
200 lb
Package Contents
SmartRack SRW10USG Rack Cabinet, 24 x M6 Screws, 24 x M6 Cage Nuts, 24 x M6 Washers, 24 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Mounting
Wall
Assembly
Not Required
Application
LAN Switch
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.