Zoro Homepage

SMARTRACK 12U IP54 SERVER-DEPT

  • Mfr # SRX12UBFFD

  • Zoro # G012102782


product price: $1,339.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
38.5 in
Height
25.2 in
Rack Height
12U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX12UBFFD
Zoro #
G012102782
UPC #
37332204073
Country of Origin
China

Dimensions

Width
23.6 in
Depth
38.5 in
Height
25.2 in
Rack Height
12U
Rack Width
19 in
Rack Depth
32.50 in

Details

Item
Rack Cabinet
Material
Steel
Static/Stationary Weight Capacity
1000.90 lb
Dynamic/Rolling Weight Capacity
1000.90 lb
Maximum Weight Capacity
1000 lb
Assembly
Not Required
Color
Black Powder Coat
Application
Battery Pack, Patch Panel, UPS, Server, LAN Switch
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.