Zoro Homepage

SMARTRACK 24U MID-DEPTH RACK ENCLOSURE CABINET

  • Mfr # SR24UB

  • Zoro # G314908860


product price: $1,249.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
33.5 in
Height
45.6 in
Static/Stationary Weight Capacity
1000 lb
Features
Lockable Door, Leveling Feet, Casters, Removable Side Panel, Adjustable Mounting Rails, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR24UB
Zoro #
G314908860
UPC #
37332185228
Country of Origin
China

Dimensions

Width
23.6 in
Depth
33.5 in
Height
45.6 in
Rack Depth
32.50 in
Rack Height
24U

Details

Item
Rack Cabinet
Static/Stationary Weight Capacity
1000 lb
Features
Lockable Door, Leveling Feet, Casters, Removable Side Panel, Adjustable Mounting Rails, Cable Management
Package Contents
SmartRack 24U Extra-Depth Rack Enclosure Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 4 x Casters, 4 x Levelers, 2 x keys, Owner's Manual
Front Rail
Yes
Rear Rail
Yes
Dynamic/Rolling Weight Capacity
1000 lb
Environmentally Friendly
Yes
Certifications & Standards
EIA-310-E, UL60950
Mounting
Floor Standing
Color
Black
Assembly
Not Required
Application
Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.