Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTRACK 48U RACK ENCLOSURE O

  • Mfr # SR48UBSP1

  • Zoro # G616024213


product price: $2,569.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBSP1
Zoro #
G616024213
UPC #
37332143174
Country of Origin
China

Dimensions

Rack Height
48U

Details

Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.