Zoro Homepage

SMARTRACK 48U VERTICAL CBL MGM

  • Mfr # SRVRTBAR48

  • Zoro # G116151525


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Depth
8.46 in
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Manager Type
Cable Manager
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRVRTBAR48
Zoro #
G116151525
UPC #
37332178374
Country of Origin
China

Dimensions

Depth
8.46 in
Height
86.50 in
Width
4.61 in
Rack Height
48U

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Manager Type
Cable Manager
Item
Cable Organizer
Compatible With
Tripp Lite SmartRack 48U Floor-Standing Enclosures
Package Contents
2 x 48U Vertical Cable Management Bars, Mounting Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.