Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTRACK 6U LOW-PROFILE SWITCH-DEPTH-PLUS WALL-MOUNT RACK ENCLOSURE CABINET, WI

  • Mfr # SRW6UDPGVRT

  • Zoro # G414909842


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic, Steel
Width
29.6 in
Depth
21.7 in
Height
14.6 in
Maximum Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UDPGVRT
Zoro #
G414909842
UPC #
37332214256
Country of Origin
China

Dimensions

Width
29.6 in
Depth
21.7 in
Height
14.6 in
Rack Height
6U
Rack Width
19 in
Rack Depth
20.50 in

Details

Item
Rack Cabinet
Material
Acrylic, Steel
Maximum Weight Capacity
200 lb
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SRW6UDPGVRT SmartRack 6U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 22 x M6 Screws, 22 x M6 Cage Nuts, 22 x M6 Cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Mounting
Wall
Finish
Powder Coated
Assembly
Not Required
Application
LAN Switch, Patch Panel, Server
Color
Black Powder Coat
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.