Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPAGODAROOF
Zoro #
G5410715
UPC #
37332175915
Country of Origin
China
Dimensions
Height
3.1"
Depth
44.4"
Width
23.4"
Unit Dimensions (hwd / in.)
23.600 x 3.000 x 43.800
Details
Item
SmartRack Drip Resistant Roof
Color
Black
Product Color
Black
Product Name
SmartRack Drip Resistant Roof
Product Line
SmartRack
Compatibility
Tripp Lite SR42UB SmartRack Enclosure
Package Includes
Contains one drip resistant roof
Accessory Type
Mounting Accessories
Description
SmartRack Drip Resistant Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.