Zoro Homepage

SMARTRACK ENCLOSURE SKIRT KIT

  • Mfr # SRSKIRTEU

  • Zoro # G812117436


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Width
32.3 in
Depth
0.4 in
Height
2.5 in
Environmentally Friendly
Yes
Package Contents
SRSKIRTEU SmartRack Enclosure Skirt Kit for Euro-Series Wide Server Rack, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSKIRTEU
Zoro #
G812117436
UPC #
37332214386
Country of Origin
China

Dimensions

Width
32.3 in
Depth
0.4 in
Height
2.5 in

Details

Item
Rack Enclosure Skirt
Environmentally Friendly
Yes
Package Contents
SRSKIRTEU SmartRack Enclosure Skirt Kit for Euro-Series Wide Server Rack, Mounting Hardware
Mounting
Rack
Application
Server, Networking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.