Standby UPS System, 550VA, Standby, Out: 110/115/120V In: 120V AC

  • Mfr # INTERNET550SER

  • Zoro # G205260725


product price: $329.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
550VA
Mounting
Desktop/Tower/ Wall
Wattage
0.3 kW
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNET550SER
Zoro #
G205260725
UPC #
37332123466
Country of Origin
Unknown

Details

Item
Standby UPS System
UPS Type
Standby
Power Rating
550VA
Mounting
Desktop/Tower/ Wall
Wattage
0.3 kW
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
5 min/1.2 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5-15R
Outlet Type
8 x NEMA 5-15R

Description

Tripp lite internet550ser 550va ups compact low profile standby 8 outlets w/ db9 port ultra-compact standby ups with built-in db9 serial monitoring port protects pcs, network workstations and other systems reliant upon a simple serial communications interface for ups monitoring and unattended system shutdown. Maintains ac output during blackouts and brownouts starting at 99v. Includes db9 monitoring port with cabling, tel/dsl line surge suppression, surge-only outlets and led indicators. Poweralert software available free via download.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.