Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Step Down Transformer, 6 kVA, 120/208/240V, 208/240V (Discontinued)

  • Mfr # SU6000XFMR2U
  • Zoro # G6774024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000XFMR2U
Zoro #
G6774024
UPC #
37332151612
Country of Origin
Taiwan, Province of China

Details

Item
Step Down Transformer
Input Voltage - Transformer
208/240V
Mounting - Transformer
Rack
Hz - Electrical
60 Hz
Output Voltage - Transformer
120/208/240V
VA Rating - Transformer
6 kVA

Description

Step-down Transformer - Convert 208V or

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.