Tripp Lite

Suppressor, Surge


product price: $44.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 6
  • Amps 15A
  • Voltage 120VAC
  • Color Gray
  • Cord Length 6 ft.
See all product information

Product Information

Dimensions

Cord Length 6 ft.
Width 2.5"
Depth 1.5"
Height 12.5"
Unit Dimensions (hwd / in.) 1.500 x 13.750 x 2.500
Input Cord Length (ft.) 6

Details

Item Industrial Power Strip
Number of Outlets 6
Amps 15A
Voltage 120VAC
Color Gray
Max. Amps 15A
Mounting Style Keyhole
Power Indicator Yes
Housing Material Metal
NEMA Receptacle Configuration (6) NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Number of Outlet Rows 1
Hz 50/60 Hz
Standards UL1363
Circuit Breaker Yes
Number of Transformer Outlets 2
Outlet Center Distance 1-5/8 in
Frequency 50/60 Hz
Features Integrated Keyhole Mounting Slots
Outlet Configuration Single Row of 6
Watts 1800W
Product Name Waber 6SP 6-Outlets Power Strip
Product Line Waber
Form Factor Wall Mountable, Floor-mountable
Receptacles 6 x NEMA 5-15R
Input Voltage 120 V AC
Maximum Frequency 60 Hz
Package Contents Waber 6SP 6-Outlets Power Strip, Instruction Manual with Warranty Information
Plug/Connector Type NEMA 5-15P
Input Plug Type NEMA 5-15P
Built-In Circuit Breaker Yes
Nominal Input Voltage(s) Supported 120V AC
Outlet Spacing 1.625 in.
Frequency Compatibility 50 / 60 Hz
Slot or Hole Mount Measurement (Center to Center) Distance between keyhole tabs = 261.92mm; Distance between end tabs = 330.17mm
Package Includes 6SP Power Strip;Warranty information;Instruction manual
Transformer Accommodation (2) Yes
Product Certifications cUL Listed; UL 1363; UL Listed
Material of Construction Metal
Mounting Holes or Slots Yes
Power Cord Color Black
Housing Color Blue; Gray
Outlets Measurement (Center to Center) 1.62 in.
Switches Lighted 2 position switch controls power to all outlets
Mounting Details Includes flanges
Voltage Compatibility (VAC) 120
Right-Angle Plug No
Recommended Electrical Service 15A 120V
Outlet Orientation Single row of 6
Circuit Breaker (amps) 15
Receptacle Color Black
Output Receptacles (6) 5-15R

Description

Suppressor, Surge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.