Zoro Homepage

SURF-MNT BX KEYSTONE JCK 4-PRT

  • Mfr # N082-004-WH

  • Zoro # G512099148


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Includes
Surface-Mount Box for Keystone Jacks - 4 Ports, White, (2) Mounting screws, Double-sided tape, Zip ties
Material
Acrylonitrile Butadiene Styrene (ABS)
Color
White
Number of Sockets
4
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N082-004-WH
Zoro #
G512099148
UPC #
-
Country of Origin
China

Details

Item
Mounting Box
Includes
Surface-Mount Box for Keystone Jacks - 4 Ports, White, (2) Mounting screws, Double-sided tape, Zip ties
Material
Acrylonitrile Butadiene Styrene (ABS)
Color
White
Number of Sockets
4
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Mounting
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.