Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface-Mount Box Keystone Jack 2-Port

  • Mfr # N082-002-WH

  • Zoro # G0030139


product price: $2.35
/ea
Sold in multiples of 17 for $39.95

Key Features

Color
White
Material
Acrylonitrile Butadiene Styrene (ABS)
Operating Temp. Range
14 to 140°F
Technology
Cat5/5e; Cat6
Relative Humidity
10 to 90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N082-002-WH
Zoro #
G0030139
UPC #
37332249630
Country of Origin
Unknown

Details

Color
White
Material
Acrylonitrile Butadiene Styrene (ABS)
Operating Temp. Range
14 to 140°F
Technology
Cat5/5e; Cat6
Relative Humidity
10 to 90%
Mounting
Surface Mount
Item
Mounting Box
Environmentally Friendly
Yes
Total Number of Sockets
2
Includes
Surface-Mount Box for Keystone Jacks - 2 Ports, White, 2 x Mounting screws, Double-sided tape, Zip ties

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.