Zoro Homepage

SURGE PROTECTOR 8-OUTLET 2 USB

  • Mfr # TLP88TUSBB

  • Zoro # G916104776


product price: $34.59
/ea

Key Features

Mounting Style
Wall or Desk
Enclosure Material
Plastic
Modes of Protection
H-N, N-G/H-G
Filtering
Yes
Depth
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP88TUSBB
Zoro #
G916104776
UPC #
37332223579
Country of Origin
China

Dimensions

Depth
1.3
Width
3.8

Details

Mounting Style
Wall or Desk
Enclosure Material
Plastic
Modes of Protection
H-N, N-G/H-G
Filtering
Yes
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.