SURGE PROTECTOR DIRECT PLUG-IN
Mfr # SWIVEL6USB
Zoro # G716104785
product price: $34.15
/eaKey Features
Enclosure Material
Plastic
Modes of Protection
H-N, N-G/H-G
Depth
1.8
Width
4.3
Filtering
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWIVEL6USB
Zoro #
G716104785
UPC #
37332210944
Country of Origin
China
Dimensions
Depth
1.8
Width
4.3
Details
Enclosure Material
Plastic
Modes of Protection
H-N, N-G/H-G
Filtering
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.