Zoro Homepage

OutletStrip, White, 13-3/4in, 6Outlets

  • Mfr # PS-615-HG-OEMRA

  • Zoro # G310724327


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Keyhole, Mounting Flanges
Voltage
120V
Enclosure Material
Metal
Length
13 3/4 in
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-615-HG-OEMRA
Zoro #
G310724327
UPC #
037332239457
Country of Origin
Viet Nam

Dimensions

Length
13 3/4 in
Depth
1 1/2 in
Width
2 1/2 in
Height
1 1/2 in
Cord Length
15 ft
Wire Size
14 ga

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Mounting Style Keyhole, Screw, Color White, Medical Facility Use Inside and Outside Patient Care Vicinities (UL 1363A), Number of Transformer Outlets 2, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.