Surge Protector, Plastic, 1 5/8" W
Mfr # TLP206USB
Zoro # G800487213
product price: $20.49
/eaKey Features
Total Number of Outlets
2
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Cord Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP206USB
Zoro #
G800487213
UPC #
037332258687
Country of Origin
China
Dimensions
Cord Length
6 ft
Width
1 5/8 in
Length
6 1/4 in
Height
1 in
Wire Size
16 ga
Description
Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 2, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 AWG, Mounting Style Screw, Color Black, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 1, Voltage 120V AC, Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.