Zoro Homepage

Surge Protector, Plastic, 3 1/8" W

  • Mfr # PS26PD32WCAM

  • Zoro # G110724114


product price: $60.29
/ea

Key Features

Mounting Style
Desktop
Voltage
120V
Enclosure Material
Plastic
Length
3 7/8 in
Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS26PD32WCAM
Zoro #
G110724114
UPC #
037332274892
Country of Origin
Viet Nam

Dimensions

Length
3 7/8 in
Depth
1 3/8 in
Width
3 1/8 in
Cord Length
6 ft
Height
1 3/8 in
Wire Size
16 ga

Description

Outlet Strip, Application Conference Tables, Housing Material Plastic, Total Number of Outlets 2, Max. Amps 4.8 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 AWG, Mounting Style Desktop, Color White, Number of Transformer Outlets 2, Voltage 120V AC, Length 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.