Zoro Homepage

Surge Protector, Plastic, 7" W

  • Mfr # TLP48USBCUFO

  • Zoro # G600487239


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
4
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Cord Length
8 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP48USBCUFO
Zoro #
G600487239
UPC #
037332259745
Country of Origin
China

Dimensions

Cord Length
8 ft
Height
1 7/8 in
Length
7 3/4 in
Width
7 in
Wire Size
14 ga

Description

Outlet Strip, Application Conference Tables, Housing Material Plastic, Total Number of Outlets 4, Max. Amps 4.8 A, Cord Length 8 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Desktop, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 4, Voltage 120V AC, Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.