Zoro Homepage

SURGE PROTECTOR STRIP 120V 7, OUTLET 7FT CORD 2160 JOULE,

  • Mfr # 565609

  • Zoro # G4544812


product price: $51.15
/ea
Sold in multiples of 25 for $1,278.75

Key Features

Type
Surge
Number of Outlets
7
Cord Length
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565609
Zoro #
G4544812
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
7 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.