Outlet Strip, Surge, 4 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # ISOBAR 4 ULTRA

  • Zoro # G3139683


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBAR 4 ULTRA
Zoro #
G3139683
UPC #
037332010537
Country of Origin
China

Dimensions

Cord Length
6 ft.
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Width
3 1/2 in
Length
6 in
Depth
2-1/2"
Height
2 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
6 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; Approved for Canada by ETL; cUL / CSA (Canada); Exceeds IEEE 587 category A&B specifications; Tested to UL1449 3rd Edition requirements by ETL; UL1449 3rd Edition (AC Suppression)
Power Indicator
Yes
Coax Surge Protection
No
Mounting Style
Keyhole
NEMA Plug Configuration
NEMA 5-15P
Number of Transformer Outlets
2
Number of Total Outlets - Ext. Cords and Outlet Strips
4
For Use With
Premium Protection Of Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home, Office Or Industrial Appli
Max. Surge Current
135 kA
Number of Outlets
4
Footnotes
13
Medical Grade
No
Outlet Center Distance
39.45mm Horizontal and 39.30mm Vertical
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Housing Material
Metal
Hz
50/60 Hz
Max. Amps
12A
Max. Amps - Ext. Cords and Outlet Strips
12.0
Color - Ext. Cords and Outlet Strips
Gray
Noise Attenuation
40 to 80dB
Includes
(4) Safety Covers
Voltage
120VAC
NEMA Receptacle Configuration
NEMA 5-15R
Circuit Breaker
1
Rated Joules
3,330
Outlet Surge Protection
Yes
Communication Port
None
Medical Facility Use
Outside Patient Care Areas (UL 1449)
Number of Conductors
3
USB Charging Port
0
Application
Commercial and Industrial
Plug Style
Right-Angle Plug
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots, Safe Thermal Fusing
Watts
1400W
Package Contents
Isobar 4 Outlet 120V Surge Suppressor, ISOBAR4ULTRA premium surge suppressor, Set of 4 outlet safety covers, Instruction manual with warranty information
Maximum Line Current
15 A
Input Voltage
120 V AC
Maximum Surge Current
49 kA
Output Voltage
120 V AC
Surge Energy Rating
3330 J
Power Handling
1440 VA
Certifications & Standards
IEEE 587 category A and B, ANSI C62.41, UL 1449 (Let through rating 330V), UL 1283, UL 1363, cUL
Compatibility
Ideal for premium protection of personal computers with peripherals, network and CAD/CAM/CAE workstations, internetworking accessories, telecommunications systems, point of sale equipment, audio/video and home theater systems in any home, office or industrial application

Description

Isolated Filter Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 4, Max. Amps 12 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 2, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.