Tripp Lite
Surge Protector Strip, 6 Outlet, Black
Mfr # TLP606B
Zoro # G1391074
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120V AC
- Color Black
- Cord Length 6 ft
- Number of Conductors 3
Explore More Products
- TRIPP LITE PDU, Metered, 1.4kW, 120V, 36in, 14 5-15R, 0U PDUMV15-36
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray ISOBAR 4 ULTRA
- TRIPP LITE Surge, 6ft cord, 8 outlet, 1050J, 24" SS240806
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord PS712B
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White PS-415-HGULTRA
- TRIPP LITE PDU, Switched, 1.4kW, 120V, 16 5-15R, 1U PDUMH15NET
- TRIPP LITE PDU, 3-Ph, Monitored, 10kW 3, 42 C13, 6C19, 0U PDU3VN6L1530B
- TRIPP LITE PDU, 3-Ph, Monitored, 14.5kW, 42 C13, 6C19, 0U PDU3VN6H50B
- TRIPP LITE Replacement for Tessco 37332100948 37332100948
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord UL603CB-6
- WIREMOLD Ground Box, Exterior, Black, Prewired XB814
- Tripp Lite Extension Cords & Power Strips