Tripp Lite

Surge Protector Strip, 8 Outlet, Gray


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 8
  • Voltage 120VAC
  • Color Light Gray
  • Cord Length 3.66m
  • Number of Conductors 3
See all product information

Product Information

Dimensions

Cord Length 3.66m
Wire Size 14 AWG
Cord Length - Ext. Cords and Outlet Strips 12 ft.
Width 3 1/2 in
Depth 2-1/2"
Length 9 in
Height 2 1/2 in
Length (Straight Wireway) 9 in
Power Cord/Cable Length 12 ft

Details

Item Isobar Filter Surge Protector Outlet Strip
Number of Outlets 8
Voltage 120VAC
Color Light Gray
Number of Conductors 3
Max. Amps 12A
Mounting Style Keyhole
Power Indicator Yes
Housing Material Metal
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Includes (4) Safety Covers
Rated Joules 3,840
NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
Circuit Breaker No
Noise Attenuation 40 to 80dB
Medical Grade No
Footnotes 1,6,13
Hz 50/60 Hz
For Use With Premium Protection Of Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home, Office Or Industrial Appli
Coax Surge Protection No
Outlet Center Distance 39.45mm Horizontal and 39.30mm Vertical
Number of Total Outlets - Ext. Cords and Outlet Strips 8
Color - Ext. Cords and Outlet Strips Gray
Standards Approvals RoHS, Approved for Canada by ETL, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Tested to UL1449 3rd Edition by ETL, UL1449 3rd Edition (AC Suppression)
Max. Surge Current 150 kA
Number of Transformer Outlets 4
Max. Amps - Ext. Cords and Outlet Strips 12.0
Telephone/Fax Surge Protection No
Outlet Surge Protection Yes
Communication Port None
Medical Facility Use Outside Patient Care Areas (UL 1449)
USB Charging Port 0
Application Commercial and Industrial
Total Number of Outlets 8
Plug Configuration NEMA 5-15P
Receptacle Configuration NEMA 5-15R
Plug Style Right Angle
Frequency 50/60 Hz
Features Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots, Safe Thermal Fusing
Watts 1440W
Outlet Configuration Right-Angle Plug
Certifications & Standards IEEE 587 category A and B, ANSI C62.41, UL1449 (Let through rating 330V), UL1283, UL1363, cUL
Compatibility Ideal for premium protection of personal computers with peripherals, network and CAD/CAM/CAE workstations, internetworking accessories, telecommunications systems, point of sale equipment, audio/video and home theater systems in any home, office or industrial application
Receptacles 8 x NEMA 5-15R
Surge Energy Rating 3840 J
Output Voltage 120 V AC
Maximum Line Current 15 A
Assembly Required No
Package Contents Isobar ISOBAR8ULTRA 8 Outlets Surge Suppressor, ISOBAR8ULTRA Surge Suppressor, Set of 4 outlet safety covers, Instruction manual with warranty information
Power Handling 1440 VA
Input Voltage 120 V AC
Maximum Surge Current 61 kA
Additional Information Multi-component suppression circuits combine torroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment, Widely spaced outlets accommodate up to 4 large transformer plugs without blocking outlets, Keyhole mounting tabs allow permanent installation
Status Indicators Protection Present, Line Fault, Line OK
Plug/Connector Type NEMA 5-15P
Product Name 8-outlet Premium Surge Suppressor
Product Color Gray

Description

Isolated Filter Surge Protector Outlet Strip, Total Number of Outlets 8, Color Gray, Cord Length 12 ft, Communication Port None, Rated Joules 3,840, Application Commercial and Industrial, Housing Material Aluminum, Max. Amps 12 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.