Zoro Homepage

SURGE PROTECTOR WALLMOUNT DIRECT PLUG IN 120V 4 OUTLET 720 JOULE

  • Mfr # TLP4BK

  • Zoro # G014903141


product price: $22.19
/ea

Key Features

Depth
1.9
Includes
Instruction manual with warranty information
Width
5.8
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP4BK
Zoro #
G014903141
UPC #
37332138392
Country of Origin
China

Dimensions

Depth
1.9
Width
5.8

Details

Includes
Instruction manual with warranty information
Voltage
120 V AC

Description

TRIPP LITE SURGE PROTECTOR WALLMOUNT DIRECT PLUG IN 120V 4 OUTLET 720 JOULE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.