Shop TRIPP LITE
See all product information
Create Account
Surge Protector w/Data Line Protection
- Mfr # TLP118DBTELTV
- Zoro # G924882956
product price:Â
$
44.19
/ea
Key Features
Height
1 13/32 in
Housing Material
Plastic
Voltage
120V AC
Cord Length
8 ft
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLP118DBTELTV
- Zoro #
- G924882956
- UPC #
- 037332294050
- Country of Origin
- China
- Item
- Surge Protectors with data line protection
- Housing Material
- Plastic
- Voltage
- 120V AC
- Frequency
- 50/60 Hz
- Number of Transformer Outlets
- 6
- NEMA Receptacle Configuration
- 5-15R
- Maximum Surge Current
- Not Rated
- Application
- Home and Office
- Product Type
- Surge Protector Outlet Strip
- Standards
- CSA C22.2, UL 1449, UL Listed
- Color
- Black
- Special Features
- Automatic Shut-Off, Diagnostic LED(s), EMI/RFI Filtering
- Maximum Current
- 15 A
- NEMA Plug Configuration
- 5-15P
- Mounting Style
- Keyhole
- Power Indicator
- Yes
- Medical Facility Use UL Rating
- UL 1449
- Rated Energy Absorption
- 4,200 J
- Plug Style
- Right Angle
- Wire Color
- Black
Dimensions
- Height
- 1 13/32 in
- Cord Length
- 8 ft
- Width
- 4 13/16 in
- Outlet Strip Length
- 13 in
- Wire Size
- 14 AWG
Description
Surge Protectors with data line protection, Application Home and Office, Housing Material Plastic, Total Number of Outlets 11, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 2, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 6, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.