Shop TRIPP LITE
See all product information
Create Account
Surge Protector w/Data Line Protection
- Mfr # TLP710BTEL
- Zoro # G024883990
product price:Â
$
28.19
/ea
Key Features
NEMA Plug Configuration
5-15P
Maximum Current
15 A
NEMA Receptacle Configuration
5-15R
USB Port Configuration
USB Type A, USB Type C
Height
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLP710BTEL
- Zoro #
- G024883990
- UPC #
- 037332294043
- Country of Origin
- China
- Item
- Surge Protectors with data line protection
- NEMA Plug Configuration
- 5-15P
- Maximum Current
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- USB Port Configuration
- USB Type A, USB Type C
- Frequency
- 50/60 Hz
- Medical Facility Use UL Rating
- UL 1449
- Power Indicator
- Yes
- Voltage
- 120V AC
- Maximum Surge Current
- Not Rated
- Color
- Black
- Special Features
- Automatic Shut-Off, Diagnostic LED(s), EMI/RFI Filtering
- Product Type
- Surge Protector Outlet Strip
- Plug Style
- Right Angle
- Standards
- CSA C22.2, UL 1449, UL Listed
- Mounting Style
- Keyhole
- Application
- Home and Office
- Housing Material
- Plastic
- Rated Energy Absorption
- 900 J
- Wire Color
- Black
Dimensions
- Height
- 1 3/16 in
- Outlet Strip Length
- 13 29/32 in
- Cord Length
- 10 ft
- Wire Size
- 14 AWG
- Width
- 2 5/32 in
Description
Surge Protectors with data line protection, Application Home and Office, Housing Material Plastic, Total Number of Outlets 7, Cord Length 10 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 1, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.