Surge Protector w/Data Line Protection
- Mfr # TLP88DBTEL
- Zoro # G424882029
product price:Â
$
34.99
/ea
Key Features
Rated Energy Absorption
2,400 J
Special Features
Automatic Shut-Off, Diagnostic LED(s), EMI/RFI Filtering
Product Type
Surge Protector Outlet Strip
Width
3 11/16 in
Cord Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLP88DBTEL
- Zoro #
- G424882029
- UPC #
- 037332294463
- Country of Origin
- China
- Item
- Surge Protectors with data line protection
- Rated Energy Absorption
- 2,400 J
- Special Features
- Automatic Shut-Off, Diagnostic LED(s), EMI/RFI Filtering
- Product Type
- Surge Protector Outlet Strip
- Color
- Black
- Medical Facility Use UL Rating
- UL 1449
- Plug Style
- Right Angle
- USB Port Configuration
- USB Type A, USB Type C
- Mounting Style
- Keyhole
- Housing Material
- Plastic
- Standards
- CSA C22.2, UL 1449, UL Listed
- Application
- Home and Office
- NEMA Plug Configuration
- 5-15P
- NEMA Receptacle Configuration
- 5-15R
- Frequency
- 50/60 Hz
- Maximum Current
- 15 A
- Power Indicator
- Yes
- Voltage
- 120V AC
- Maximum Surge Current
- Not Rated
- Wire Color
- Black
Dimensions
- Width
- 3 11/16 in
- Cord Length
- 8 ft
- Outlet Strip Length
- 1 13/32 in
- Height
- 12 5/16 in
- Wire Size
- 14 AWG
Description
Surge Protectors with data line protection, Application Home and Office, Housing Material Plastic, Total Number of Outlets 8, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 2, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.